- 4 1/2 Coupling Size
- 6.75 in Length Through Bore
| O.D. | 9.25 in |
| Inch/Metric | Inch |
| RPM | 3200 rpm |
| Bore Type | Finished |
| Coupling Size | 4.5 |
| Material | Medium Carbon Steel |
| Torque Rating | 41996.45 Nm, 371700 in-lb |
| Hub Dia. | 9.25 in |
| Sleeve Type | Flanged |
| Coupling Type | Flex Hub |
| Length Through Bore | 6.75 in, 171.45 mm |
| Bore Size [Max] | 5.88 in |
| Configuration | Flex |
| Bolt Type | Exposed |
| Series | H Plus |
| Included | Mill Motor Hub |
| Weight | 0.0 LB |
| EAN or UPC | 662384008630 |

