Kop Flex, Inc.
4 1/2 HG SB FHWF
Series H Plus Rough Stock Bore Shrouded Bolt Gear Coupling Half
Item #120026762
- Rough Stock Bore
- 4 1/2 Coupling Size
- 6.75 in Maximum Bore Size
| HP | 589.77 @ 100 rpm |
| O.D. | 13.62 in, 345.95 mm |
| Bore Size [Max] | 6.75 in, 171.45 mm |
| Fastener Quantity | 14 |
| Series | H Plus |
| Bolt Circle Dia. | 11.75 in |
| Length Through Bore | 5.31 in |
| Coupling Size | 4.5 |
| Overall Length | 5.47 in |
| Torque [Max] | 83992.9 Nm, 743400 in-lb |
| Hub Dia. | 9.25 in |
| Fastener Size | 0.625x1.625 |
| RPM | 3200 rpm |
| Compatible Bore Size [Min] | 3 in, 76.2 mm |
| Compatible Bore Size - Flex Hub [Min] | 3 in |
| Included | Hub, Sleeve And Fasteners |
| Material | Medium Carbon Steel |
| Bolt Type | Shrouded |
| Configuration | Flex Half |
| Torque Rating | 41996.45 Nm, 371700 in-lb |
| Tooth Profile | Crown Faced, Involute Tooth |
| Inch/Metric | Inch |
| Sleeve Type | Flanged |
| Bore Type | Rough Stock Bore |
| Weight | 0.0 LB |
| EAN or UPC | 662384009224 |
