Kop Flex, Inc.
4 1/2EB GASKET
Paper 13.625 in OD Exposed Bolt Size 4.5 Gear Coupling Gasket
Item #100816164
- 4.5 Coupling Size
- 13.625 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Component Type | Gasket |
| Coupling Size | 4.5 |
| Model | Waldron |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Lubricated | Yes |
| Includes | Gasket |
| O.D. | 13.625 in |
| Material | Paper |
| Weight | 0.06 LB |
| EAN or UPC | 662384268454 |
