When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
Large bore capacity with o-ring seal design. The most economical gear coupling design.
Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
Component Type
Rigid Hub
Sleeve O.D.
13.625 in
Coupling Size
4.5
Speed [Max]
4770 rpm
Length Through Bore
5.063 in, 128.59 mm
Tooth Profile
Crowned
Hub Dia.
10.125 in
Size Code
4.5
Bore Dia. [Max]
7 1/4 in
Inch/Metric
Inch
Bore with Standard Key For Rigid Hub [Max]
7.25
Material
Carbon Steel
Flange Type
Exposed Bolt
Torque Rating
318000 in-lb
Coupling Type
Gear
Configuration
Flex-Rigid
Bore Size [Max]
7.25
Bore Type
Rough
Lubricated
Yes
Model
Series H
Bolt Type
Exposed
O.D.
13.625 in
Weight
126.25 LB
EAN or UPC
662384110128
We're here for you
with Service Centers across the country - We have your back