Kop Flex, Inc.
4 1/2F LEFD
Phenolic Disc Size 4.5 Exposed/Shrouded Bolt Gear Coupling
Item #101073820
- 4.5 Coupling Size
- 13 in Outer Diameter
includes
- End Float Plate
| Inch/Metric | Inch |
| O.D. | 13 in |
| Component Type | Limited End Float Disc |
| Coupling Size | 4.5 |
| Coupling Type | Gear |
| Material | Phenolic Disc |
| Bolt Type | Exposed/Shrouded |
| Model | Fasts |
| Includes | End Float Plate |
| Lubricated | Yes |
| Weight | 1.565 LB |
| EAN or UPC | 662384268836 |
