Kop Flex, Inc.
4 1/2F MMHUB16
Carbon Steel Fasts Style Size 4.5 Mill Motor Gear Coupling Hub
Item #101073860
- 4.623 Bore Diameter
- 13.625 in Outer Diameter
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Size Code | 4.5 |
| Lubricated | Yes |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Sleeve O.D. | 13.625 in |
| Coupling Type | Gear |
| Tooth Profile | Straight |
| Length Through Bore | 5.5 in, 139.7 mm |
| Configuration | Gear |
| Torque Rating | 318000 in-lb |
| Component Type | Mill Motor Hub |
| Bore Type | Taper |
| Model | Fasts |
| Bore Size [Min] | 2.625 |
| Bore Range [Max] | 4.75 in |
| Hub Dia. | 6.5 in |
| Speed [Max] | 4770 rpm |
| Coupling Size | 4.5 |
| O.D. | 13.625 in |
| Bore Size [Max] | 4.623 |
| Weight | 42.825 LB |
| EAN or UPC | 662384728347 |
