- Size 4.5
- With Fasteners
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
| Bolt Type | Shrouded |
| Fastener Size | 5/8 x 2 3/4 |
| Configuration | Flex Rigid |
| Coupling Size | 3 |
| O.D. | 9.4375 in |
| Bore Size [Max] | 4.75 in |
| Coupling Type | Gear |
| Material | Medium Carbon Steel |
| Fastener Quantity | 8 |
| Compatible Bore Size - Rigid Hub [Min] | 1.375 in |
| Torque [Max] | 202000 in-lb |
| Lubrication | Lubricated |
| Inch/Metric | Inch |
| Bore with Standard Key For Flex Hub [Max] | 3.125 in |
| Bore Type | Rough Bore |
| Sleeve Type | Flanged |
| Tooth Profile | Straight Faced Involute Hub |
| Torque Rating | 101000 in-lb |
| Length Through Bore | 3.46875 in |
| Bolt Circle | 11.75 |
| Overall Length | 6.563 in |
| Speed (RPM) | 6800 |
| Weight | 108.955 LB |
| EAN or UPC | 662384010442 |

