Kop Flex, Inc.
4 1/2H EB FF
Medium Carbon Steel H Style Size 4.5 Exposed Rough Bore Gear Coupling
Item #101475032
- 6.25 in Bore Diameter
- 13.625 in Outer Diameter
- 9.688 in Overall Length
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Configuration | Full Flex |
| Coupling Size | 4.5 |
| Fastener Quantity | 10 |
| Bolt Circle | 12 in |
| Speed [Max] | 4770 rpm |
| Torque [Max] | 636000 |
| Tooth Profile | Straight Faced, Involute Stub |
| Sleeve Type | Flanged |
| Inch/Metric | Inch |
| Material | Medium Carbon Steel |
| Overall Length | 9.688 in |
| Compatible Bore Size [Min] | 3 in |
| Length Through Bore | 5.313 in |
| Bolt Type | Exposed |
| O.D. | 13.625 in |
| Torque Rating | 318000 in-lb |
| Coupling Type | Gear |
| Bore Type | Rough |
| Lubricated | Yes |
| Bore Size [Max] | 6.25 in |
| HP | 505 hp @ 100 RPM |
| Fastener Size & Length | 3/4 x 3 3/8 |
| Weight | 248.84 LB |
| EAN or UPC | 662384140071 |
