Kop Flex, Inc.
4 1/2H LEFD
Phenolic Disc Size 4.5 Exposed/Shrouded Bolt Gear Coupling
Item #101073940
- 4.5 Coupling Size
- 13.625 in Outer Diameter
includes
- Limited End Float Disc
| Bolt Type | Exposed/Shrouded |
| Material | Phenolic Disc |
| Model | Series H |
| Includes | Limited End Float Disc |
| O.D. | 13.625 in |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Component Type | Limited End Float Disc |
| Lubricated | Yes |
| Coupling Size | 4.5 |
| Weight | 1.25 LB |
| EAN or UPC | 662384316551 |
