Kop Flex, Inc.
4 1/2SB GASKET
Paper 13.625 in OD Shrouded Bolt Size 4.5 Gear Coupling Gasket
Item #100816165
- 4.5 Coupling Size
- 13.625 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Includes | Gasket |
| Component Type | Gasket |
| Inch/Metric | Inch |
| O.D. | 13.625 in |
| Bolt Type | Shrouded |
| Lubricated | Yes |
| Material | Paper |
| Coupling Size | 4.5 |
| Coupling Type | Gear |
| Model | Waldron |
| Weight | 0.465 LB |
| EAN or UPC | 662384268386 |
