When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a F
features
Large bore capacity with o-ring seal design. The most economical gear coupling design.
Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
Model
Series H
Coupling Size
4.5
Size Code
4.5
Flange Type
Shrouded Bolt
Length Through Bore
5.063 in, 128.59 mm
Configuration
Gear
Bore with Standard Key For Rigid Hub [Max]
7.25
O.D.
13.625 in
Coupling Type
Gear
Bolt Type
Shrouded
Inch/Metric
Inch
Tooth Profile
Crowned
Bore Size [Max]
7.25
Torque Rating
318000 in-lb
Lubricated
Yes
Bore Dia. [Max]
7 1/4 in
Hub Dia.
10.125 in
Speed [Max]
4770 rpm
Bore Type
Rough
Sleeve O.D.
13.625 in
Material
Carbon Steel
Component Type
Rigid Hub
Weight
123.2 LB
EAN or UPC
662384110241
We're here for you
with Service Centers across the country - We have your back