- 4.5 Coupling Size
- 13.625 in Outer Diameter
includes
- Stop Plate
| Includes | Stop Plate |
| Coupling Size | 4.5 |
| Lubricated | Yes |
| Component Type | Stop Plate |
| Coupling Type | Gear |
| Model | Series H |
| Bolt Type | Shrouded |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| O.D. | 13.625 in |
| Weight | 10.0 LB |
| EAN or UPC | 662384933093 |

