Kop Flex, Inc.
4 1/2W PR
Alloy Steel 4.5 Size Gear Coupling Exposed/Shrouded Pilot Ring
Item #103737427
- 13.625 in Outer Diameter
- 4.5 Coupling Size
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
includes
- Pilot Ring
| Bolt Type | Exposed/Shrouded |
| Material | Alloy Steel |
| Coupling Size | 4.5 |
| Component Type | Pilot Ring |
| Model | Waldron |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| O.D. | 13.625 in |
| Included | Pilot Ring |
| Lubricated | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 662384487732 |
