Kop Flex, Inc.
4 1/2W SK
Rubber/Alloy Steel Waldron Series 4.5 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074231
- 4.5 Coupling Size
- 9 in Outer Diameter
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal Kit
| Bolt Type | Exposed/Shrouded |
| Component Type | Seal Kit |
| Material | Rubber/Alloy Steel |
| Lubricated | Yes |
| O.D. | 9 in |
| Model | Waldron |
| Coupling Type | Gear |
| Coupling Size | 4.5 |
| Inch/Metric | Inch |
| Included | Seal Kit |
| Includes | Seal Kit |
| Weight | 0.78 LB |
| EAN or UPC | 662384516074 |
