Kop Flex, Inc.
4 1/2W SLEFP
Carbon Steel Size 4.5 Exposed/Shrouded Bolt Gear Coupling
Item #102155977
- 4.5 Coupling Size
- 13.625 in Outer Diameter
includes
- Center Plate
| Includes | Center Plate |
| O.D. | 13.625 in |
| Lubricated | Yes |
| Material | Carbon Steel |
| Coupling Size | 4.5 |
| Coupling Type | Gear |
| Model | Waldron |
| Component Type | Center Plate |
| Inch/Metric | Inch |
| Bolt Type | Exposed/Shrouded |
| Weight | 7.72 LB |
| EAN or UPC | 662384487749 |
