Kop Flex, Inc.
4 EB RHUB PLUS
Series H Plus Rough Stock Bore Exposed Bolt Rigid Hub Gear Coupling
Item #120026577
- Rough Stock Bore
- 4 Coupling Size
- 7.25 in Maximum Bore Size
| Bore Type | Rough Stock Bore |
| Bore Size [Max] | 7.25 in |
| Hub Dia. | 9.66 in |
| Bolt Type | Exposed |
| Series | H Plus |
| Torque Rating | 30607.58 Nm, 270900 in-lb |
| Length Through Bore | 4.04 in, 102.66 mm |
| Configuration | Rigid |
| Sleeve Type | Flanged |
| Coupling Size | 4 |
| Inch/Metric | Inch |
| Coupling Type | Rigid Hub |
| O.D. | 12.5 in |
| Included | Rigid Hub |
| Material | Medium Carbon Steel |
| Component Type | Rigid |
| RPM | 3600 rpm |
| Weight | 112.0 LB |
| EAN or UPC | 662384006216 |
