- 4 Coupling Size
- 4.75 in Length Through Bore
| Compatible Bore Size - Flex Hub [Min] | 2.5 in |
| Compatible Bore Size - Rigid Hub [Min] | 2.5 in |
| O.D. | 12.5 in, 317.5 mm |
| Bolt Circle Dia. | 11 in |
| HP | 429.83 @ 100 rpm |
| Tooth Profile | Crown Faced, Involute Tooth |
| Bore Size [Max] | 5.75 in, 146.05 mm |
| Lubrication | Yes |
| Fastener Quantity | 8 |
| Overall Length | 9.75 in, 247.65 mm |
| Material | Medium Carbon Steel |
| Hub Dia. | 8.25 in |
| Inch/Metric | Inch |
| Torque Rating | 30607.58 Nm, 270900 in-lb |
| Torque [Max] | 61215.16 Nm, 541800 in-lb |
| Coupling Size | 4 |
| Length Through Bore | 4.75 in, 120.65 mm |
| Bore Type | Finished |
| Included | Hub, Sleeve And Fasteners |
| Bolt Type | Exposed |
| Sleeve Type | Flanged |
| Series | H Plus |
| Distance Between Shaft Ends | 6.35 mm |
| Fastener Size | 0.75x3.375 |
| RPM | 3600 rpm |
| Compatible Bore Size [Min] | 2.5 in, 63.5 mm |
| Configuration | Full Flex |
| Weight | 0.0 LB |
| EAN or UPC | 662384007282 |

