Kop Flex, Inc.
4 HG EB SLEEVE
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120125404
- Flanged Sleeve
- 4 Coupling Size
- Medium Carbon Steel Material
| Coupling Type | Full Flex |
| Included | Flex Sleeve |
| Material | Medium Carbon Steel |
| Series | H Plus |
| Inch/Metric | Inch |
| Torque Rating | 30607.58 Nm, 270900 in-lb |
| Bolt Type | Exposed |
| Coupling Size | 4 |
| Sleeve Type | Flanged |
| RPM | 3600 rpm |
| Configuration | Flex |
| Outside Diameter | 12.5 in |
| Lubrication | Yes |
| Weight | 30.24 LB |
| EAN or UPC | 662384009736 |
