Kop Flex, Inc.
4 HG FHUB FB
Series H Plus Finished Bore Exposed Bolt Flex Hub Gear Coupling
Item #120026776
- 4 Coupling Size
- 4.75 in Length Through Bore
| Series | H Plus |
| Component Type | Flex |
| Coupling Size | 4 |
| RPM | 3600 rpm |
| Material | Medium Carbon Steel |
| Sleeve Type | Flanged |
| Inch/Metric | Inch |
| Length Through Bore | 4.75 in, 120.65 mm |
| Torque Rating | 30607.58 Nm, 270900 in-lb |
| Bore Type | Finished |
| Included | Flex Hub |
| Configuration | Flex |
| O.D. | 8.25 in |
| Hub Dia. | 8.25 in |
| Bore Size [Max] | 5.75 in |
| Bolt Type | Exposed |
| Weight | 45.0 LB |
| EAN or UPC | 662384008005 |
