- 4 Coupling Size
- 5.5 in Length Through Bore
| Included | Mill Motor Hub |
| Torque Rating | 30607.58 Nm, 270900 in-lb |
| Bore Size [Max] | 4.63 in |
| Bore Type | Finished |
| RPM | 3600 rpm |
| Material | Medium Carbon Steel |
| O.D. | 8.25 in |
| Configuration | Flex |
| Hub Dia. | 8.25 in |
| Series | H Plus |
| Coupling Type | Flex Hub |
| Bolt Type | Exposed |
| Sleeve Type | Flanged |
| Coupling Size | 4 |
| Length Through Bore | 5.5 in, 139.7 mm |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 662384008579 |

