- 403 Coupling Size
- Medium Torque Disc Pack Fastener Sets
| Lubrication | No |
| Coupling Size | 403 |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Weight | 4.865 LB |
| EAN or UPC | 662384819748 |
| Lubrication | No |
| Coupling Size | 403 |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Component Type | Medium Torque Disc Pack Fastener Sets |
| Weight | 4.865 LB |
| EAN or UPC | 662384819748 |