- 404 Coupling Size
- Flange Fastener Set
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Size | 404 |
| Component Type | Flange Fastener Set |
| Weight | 2.515 LB |
| EAN or UPC | 662384846881 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Size | 404 |
| Component Type | Flange Fastener Set |
| Weight | 2.515 LB |
| EAN or UPC | 662384846881 |