Kop Flex, Inc.
404KD HSDP
Size 404 Stainless Steel 8 Holes High Torque Semi-Unitized Disc Pack
Item #101073798
- Stainless Steel Material
features
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
| Component Type | High Torque - Semi-Unitized Disc Pack |
| Inch/Metric | Inch |
| Angular Misalignment | 0.25 degrees |
| Coupling Type | Disc |
| Lubrication | No |
| Disc Material | Stainless Steel |
| No. of Bolt Holes | 8 |
| Disc Shape | Scalloped |
| Coupling Size | 404 |
| Torque Rating | 215000 in-lb |
| Weight | 5.74 LB |
| EAN or UPC | 662384143744 |
