- 404 Coupling Size
- High Torque - Semi-Unitized Fastener Set
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Size | 404 |
| Component Type | High Torque - Semi-Unitized Fastener Set |
| Coupling Type | Disc |
| Weight | 7.03 LB |
| EAN or UPC | 662384846478 |
| Inch/Metric | Inch |
| Lubrication | No |
| Coupling Size | 404 |
| Component Type | High Torque - Semi-Unitized Fastener Set |
| Coupling Type | Disc |
| Weight | 7.03 LB |
| EAN or UPC | 662384846478 |