Kop Flex, Inc.
404KD HTDP
Size 404 Stainless Steel 8 Holes High Torque Disc Pack Assembly
Item #101073800
- Stainless Steel Material
features
- HT (High Torque) disc packs for medium and heavy duty applications.
| Angular Misalignment | 0.25 degrees |
| Coupling Size | 404 |
| Torque Rating | 215000 in-lb |
| Disc Material | Stainless Steel |
| Lubrication | No |
| Component Type | High Torque Disc Pack Assembly |
| No. of Bolt Holes | 8 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Disc Shape | Scalloped |
| Weight | 5.86 LB |
| EAN or UPC | 662384136814 |
