Kop Flex, Inc.
404KD10SHUB FB
KD10 Style Carbon Steel Size 404 Reversible Standard Hub Disc Coupling
Item #103722090
- 5.19 in Overall Length
- 4.75 in Bore Diameter
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Compatible Bore Size [Min] | 2.5 in |
| Hub Material | Carbon Steel |
| Component Type | Standard Hub |
| Lubrication | No |
| Bore Size [Max] | 4.75 in |
| Inch/Metric | Inch |
| Coupling Type | Disc |
| Overall Length | 5.19 in |
| Coupling Size | 404 |
| Length Through Bore | 5.19 in |
| Style | KD10 |
| Bore Type | Finished |
| Bore Range [Min] | 2.5 in |
| Bore Range [Max] | 4.75 in |
| Weight | 62.54 LB |
| EAN or UPC | 662384902020 |
