- 4.75 in Bore Diameter
- 11.75 in Outer Diameter
- 10.62 in Overall Length
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
- Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
| Configuration | 2 Standard Hubs |
| O.D. | 11.75 in |
| Length Through Bore | 5.19 in |
| HP | 340 @ 100 RPM |
| Style | KD10 |
| Axial Capacity | +/-0.225 |
| Torque [Max] | 35833 ft-lb |
| Hub Dia. | 6.75 in |
| Bore Type | Rough |
| Hub Material | Carbon Steel |
| Coupling Type | Close |
| Coupling Size | 404 |
| Bore Size [Min] | 2.5 in |
| Overall Length | 10.62 in |
| RPM [Max] | 4000 rpm (Balanced) |
| Torque | 215,000 in/lbs |
| Hub Type | 2 Standards |
| Disc Shape | Scalloped |
| Speed [Max] | 2600 rpm |
| Lubricated | No |
| Inch/Metric | Inch |
| Total WR2 | 3850 lb-in2 |
| Bore Size [Max] | 4.75 in |
| Shaft Separation | 0.25 |
| Total Length | 10.62 in |
| Length Through Bore Standard Hub | 5.19 in |
| Speed Balanced [Max] | 4000 rpm |
| Torque Rating | 215000 in-lb |
| Weight | 259.705 LB |
| EAN or UPC | 662384153989 |

