Kop Flex, Inc.
404KD11SHUB FB
KD11 Style Carbon Steel Size 404 Reversible Standard Hub Disc Coupling
Item #103723644
- 4.62 in Overall Length
- 4.75 in Bore Diameter
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Coupling Size | 404 |
| Coupling Type | Disc |
| Compatible Bore Size [Min] | 2.5 in |
| Component Type | Standard Hub |
| Hub Material | Carbon Steel |
| Bore Range [Max] | 4.75 in |
| Length Through Bore | 4.62 in |
| Bore Range [Min] | 2.5 in |
| Lubrication | No |
| Overall Length | 4.62 in |
| Style | KD11 |
| Inch/Metric | Inch |
| Bore Type | Finished |
| Bore Size [Max] | 4.75 in |
| Weight | 60.0 LB |
| EAN or UPC | 662384860825 |
