Kop Flex, Inc.
404KD11SHUB
Carbon Steel Size 404 KD11 Style Rough Bore 4.62 in Standard Hub Disc Coupling Hub
Item #101073697
- 4.75 in Bore Diameter
- 4.62 in Overall Length
- 404 Coupling Size
- Standard Hub
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Multiple Installation positions for Flexibility
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Length Through Bore | 4.62 in |
| Style | KD11 |
| Overall Length | 4.62 in |
| Coupling Type | Disc |
| Hub Material | Carbon Steel |
| Inch/Metric | Inch |
| Coupling Size | 404 |
| Component Type | Standard Hub |
| Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 2.5 in |
| Bore Size [Max] | 4.75 in |
| Hub Dia. | 6.75 in |
| Compatible Bore Size [Min] | 2.5 in |
| Bore Range [Max] | 4.75 in |
| Bore Type | Rough |
| Weight | 60.0 LB |
| EAN or UPC | 662384155662 |
