- 4.75 in Bore Diameter
- 13.94 in Outer Diameter
- 9.5 in Overall Length
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance.
- HT (High Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| HP | 340 @ 100 RPM |
| Bore Size [Max] | 4.75 in |
| Total Length | 9.5 in |
| Disc Shape | Scalloped |
| Configuration | 2 Standard Hubs |
| Coupling Size | 404 |
| Coupling Type | Close |
| Bore Size [Min] | 4.75 in |
| Length Through Bore Standard Hub | 4.62 in |
| Torque Rating | 215000 in-lb |
| Lubricated | No |
| Axial Capacity | +/-0.225 |
| Torque [Max] | 35833 ft-lb |
| Style | KD11 |
| Shaft Separation | 0.25 |
| Speed [Max] | 6600 rpm |
| Inch/Metric | Inch |
| Length Through Bore | 4.62 in |
| O.D. | 13.94 in |
| Total WR2 | 3450 lb-in2 |
| Hub Dia. | 6.75 in |
| Hub Material | Carbon Steel |
| Bore Type | Rough |
| Weight | 211.335 LB |
| EAN or UPC | 662384155457 |

