- 12 in Outer Diameter
features
- Factory-assembled center section for easy assembly of spacer couplings.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Component Type | Center Assembly |
| Lubrication | No |
| Coupling Type | Disc |
| O.D. | 12 in |
| Inch/Metric | Inch |
| Coupling Size | 404 |
| Stock C Dimension | 12 |
| Weight | 0.0 LB |
| EAN or UPC | 662384144185 |

