Kop Flex, Inc.
404KD20SHUB FB
KD20 Style Carbon Steel Size 404 Standard Hub Disc Coupling
Item #103730202
- 4.44 in Overall Length
- 6.25 in Bore Diameter
features
- Standard Hub componenet of Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Hub Material | Carbon Steel |
| Coupling Size | 404 |
| Bore Range [Min] | 2.5 in |
| Inch/Metric | Inch |
| Overall Length | 4.44 in |
| Bore Range [Max] | 6.25 in |
| Component Type | Standard Hub |
| Bore Type | Finished |
| Bore Size [Max] | 6.25 in |
| Compatible Bore Size [Min] | 2.5 in |
| Length Through Bore | 4.44 in |
| Bore C [Max] | 8.5 |
| Coupling Type | Disc |
| Lubrication | No |
| Style | KD20 |
| Weight | 82.55 LB |
| EAN or UPC | 662384919646 |
