Kop Flex, Inc.
404KD20SHUB
Carbon Steel Size 404 KD20 Style Rough Bore 4.44 in Standard Hub Disc Coupling Hub
Item #101073717
- 6.25 in Bore Diameter
- 4.44 in Overall Length
- 404 Coupling Size
- Standard Hub
features
- Standard Hub component of Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore Range [Max] | 6.25 in |
| Coupling Type | Disc |
| Bore Size [Max] | 6.25 in |
| Style | KD20 |
| Bore Type | Rough |
| Coupling Size | 404 |
| Bore C [Max] | 8.5 |
| Length Through Bore | 4.44 in |
| Overall Length | 4.44 in |
| Hub Material | Carbon Steel |
| Compatible Bore Size [Min] | 2.5 in |
| Bore Range [Min] | 2.5 in |
| Component Type | Standard Hub |
| Inch/Metric | Inch |
| Weight | 82.55 LB |
| EAN or UPC | 662384144024 |
