Kop Flex, Inc.
404KD20SS1200F
Carbon Steel 404 Size KD20 Style 20.88 in Finished Bore Disc Coupling
Item #110415834
- 12 in Outer Diameter
- 20.88 in Overall Length
- 6.25 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Compatible Bore Size [Min] | 2.5 in |
| Inch/Metric | Inch |
| Torque [Max] | 35833 ft-lb |
| Speed [Max] | 7800 rpm |
| O.D. | 12 in |
| Total Length | 20.88 in |
| Axial Capacity | +/-0.225 |
| Compatible Bore Size [Max] | 6.25 in |
| No. of Discs | 2 |
| Lubricated | No |
| HP | 340 @ 100 RPM |
| Length Through Bore Standard Hub | 4.44 in |
| Bore Type | Finished |
| Bore Size [Max] | 6.25 in |
| Bore C [Max] | 8.5 |
| Configuration | 2 Standard Hubs |
| Torque Rating | 215000 in-lb |
| Stock C Dimension | 12 |
| Hub Material | Carbon Steel |
| Total WR2 | 4920 lb-in2 |
| Coupling Type | Disc |
| Bore Size [Min] | 2.5 in |
| Coupling Size | 404 |
| Weight | 170.13 LB |
| EAN or UPC | 662384154498 |
