Kop Flex, Inc.
404KD21SHUB FB
KD21 Style Carbon Steel Size 404 Standard Hub Disc Coupling
Item #103722678
- 4.62 in Overall Length
- 5.5 in Bore Diameter
features
- Standard Hub component of Spacer coupling with economical 3-component design.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Bore Type | Finished |
| Bore Range [Max] | 5.5 in |
| Component Type | Standard Hub |
| Hub Material | Carbon Steel |
| Style | KD21 |
| Overall Length | 4.62 in |
| Compatible Bore Size [Min] | 2.5 in |
| Coupling Type | Disc |
| Bore Range [Min] | 2.5 in |
| Coupling Size | 404 |
| Lubrication | No |
| Length Through Bore | 4.62 in |
| Bore Size [Max] | 5.5 in |
| Inch/Metric | Inch |
| Weight | 74.0 LB |
| EAN or UPC | 662384013641 |
