Kop Flex, Inc.
404KD21SS800FB
Carbon Steel 404 Size KD21 Style Finished Bore Disc Coupling
Item #110415838
- 5.5 in Bore Diameter
features
- Spacer coupling with economical 3-component design.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Inch/Metric | Inch |
| Lubricated | No |
| Coupling Type | Disc |
| Bore Size [Max] | 5.5 in |
| HP | 340 @ 100 RPM |
| Length Through Bore Standard Hub | 4.62 in |
| Total WR2 | 3150 lb-in2 |
| Torque Rating | 215000 in-lb |
| No. of Discs | 2 |
| Axial Capacity | +/-0.225 |
| Stock C Dimension | 8 |
| Speed [Max] | 7800 rpm |
| Configuration | 2 Standard Hubs |
| Coupling Size | 404 |
| Hub Material | Carbon Steel |
| Bore Type | Finished |
| Torque [Max] | 35833 ft-lb |
| Weight | 234.01 LB |
| EAN or UPC | 662384153651 |
