Kop Flex, Inc.
40BHUB
Aluminum Size 40 Rough Bore Drop-Out Spacer Elastomeric Coupling Hub
Item #101073519
- 40 Coupling Size
- 3.688 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Model | Elastomeric |
| O.D. | 3.688 in |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Component Type | Hub |
| Coupling Size | 40 |
| Bore Type | Rough |
| Material | Aluminum |
| Weight | 2.62 LB |
