- Elastomeric Coupling Type
- 5.375 in Outer Diameter
- 1.875 in Maximum Bore Size
| Coupling Type | Elastomeric |
| Coupling Size | 40 |
| Lubricated | No |
| O.D. | 5.375 in |
| Bore Size [Max] | 1.875 in |
| Inch/Metric | Inch |
| Weight | 10.66 LB |
| EAN or UPC | 662384163728 |
| Coupling Type | Elastomeric |
| Coupling Size | 40 |
| Lubricated | No |
| O.D. | 5.375 in |
| Bore Size [Max] | 1.875 in |
| Inch/Metric | Inch |
| Weight | 10.66 LB |
| EAN or UPC | 662384163728 |