- 40 Coupling Size
- 2.75 in Outer Diameter
- Aluminum Material
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| Size Code | 40E |
| Set Screw Location | None |
| Bore Range [Min] | 0.5 in |
| Set Screw | None |
| Hub Dia. | 2 3/4 in |
| Has Finished Bore | No |
| Bore Range | 0.375 in |
| Bushing Type | None |
| Outside Dia. | 5.375 in |
| Bore Type | Rough |
| Finished Bore/Hole Size | 0 in |
| Keyway Size | No Keyway |
| Overall Length of Complete Coupling | 5 1/8 in |
| Bore Range [Max] | 1.875 in |
| Length Through Bore | 1.75 in |
| Material | Aluminum |
| Bore Size [Max] | 1.875 in |
| Bore with Stadard Keyway [Min] | 0.5 in |
| Stock Rough Bore | 0.375 in |
| O.D. | 2.75 in |
| Coupling Size | 40 |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Coupling Type | Elastomeric |
| Component Type | Hub |
| Weight | 2.54 LB |
| EAN or UPC | 662384003345 |

