Kop Flex, Inc.
40EHUBQDXJA
Size 40 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816236
- 40 Coupling Size
- 3.188 in Outer Diameter
| Coupling Type | Elastomeric |
| Bore Size [Min] | 0.5 in |
| L (Close Mt) | 1.375 in |
| O.D. | 3.188 in |
| Inch/Metric | Inch |
| Model | Elastomeric |
| Bore Size [Max] | 1.25 in |
| Hub Dia. | 5.375 in |
| Bushing Type | JA |
| L (Wide Mt) | 1.625 in |
| Speed [Max] | 4100 rpm |
| Material | Aluminum |
| Bore Type | QD Bushing |
| Coupling Size | 40 |
| Length Through Bore | 3.438 in |
| Component Type | Hub QD Bushing |
| Torque Rating | 725 in-lb |
| Weight | 2.54 LB |
| EAN or UPC | 662384005219 |
