Kop Flex, Inc.
40EHUBTLX1215
Size 40 Aluminum EE, ES, SS Style Elastomeric Coupling Hub
Item #100816235
- 40 Coupling Size
- 2.75 in Outer Diameter
| Coupling Size | 40 |
| Inch/Metric | Inch |
| Component Type | Hub Taper-Lock Bushing |
| Coupling Type | Elastomeric |
| Model | Elastomeric |
| L (Close Mt) | 0.125 in |
| Bore Size [Min] | 0.5 in |
| O.D. | 2.75 in |
| Bushing Type | 1215 |
| Material | Aluminum |
| L (Wide Mt) | 1.625 in |
| Bore Type | Taper Lock Bushing |
| Weight | 2.54 LB |
| EAN or UPC | 662384000351 |
