- Style EE, ES, SS
- Size 40
features
- Non-Lubricated design for tough industrial applications.
- Maintenance savings through easily replaceable element in the application without moving the driving or driven equipment.
- Available close coupled or spacer configurations.
| O.D. | 2.75 in |
| Bore Type | Finished |
| Coupling Type | Elastomeric |
| Material | Aluminum |
| Component Type | Hub Finish Bored |
| Sleeve O.D. | 2.75 in |
| Bore with Stadard Keyway [Min] | 0.5 in |
| L (Wide Mt) | 1.625 in |
| Bore Size [Max] | 1.875 in |
| Inch/Metric | Inch |
| Coupling Size | 40 |
| L (Close Mt) | 0.125 in |
| Model | Elastomeric |
| Weight | 2.54 LB |
| EAN or UPC | 662384001020 |

