- 40 Coupling Size
features
- Coupling fasteners manufactured to OEM specifications
| Coupling Size | 40 |
| Inch/Metric | Inch |
| Component Type | Fasteners Set |
| Model | Elastomeric |
| Weight | 0.279 LB |
| Coupling Size | 40 |
| Inch/Metric | Inch |
| Component Type | Fasteners Set |
| Model | Elastomeric |
| Weight | 0.279 LB |