- 40 Coupling Size
- K2 Style
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Style | K2 |
| Material | Urethane |
| Model | Max-C |
| Inch/Metric | Inch |
| Component Type | Bolt Set |
| Coupling Size | 40 |
| Weight | 7.66 LB |
| EAN or UPC | 662384100242 |

