- 40 Coupling Size
- K2 Series
| Component Type | End Ring Fastener Set |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Coupling Size | 40 |
| Weight | 0.958 LB |
| EAN or UPC | 662384839326 |
| Component Type | End Ring Fastener Set |
| Model | Max-C |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Coupling Size | 40 |
| Weight | 0.958 LB |
| EAN or UPC | 662384839326 |