- 40 Coupling Size
- 16 in Outer Diameter
| Component Type | Flex Half Finish Bored |
| Stock Rough Bore | 6 in |
| Coupling Size | 40 |
| Bore Type | Finished |
| Inch/Metric | Inch |
| O.D. | 16 in |
| Bore Flex Hub [Max] | 6 in |
| Bore Rigid Hub [Max] | 9.63 in |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Weight | 212.14 LB |
| EAN or UPC | 662384100983 |

