- 40 Coupling Size
- 16 in Outer Diameter
features
- Non-Lubricated design for tough industrial applications.
- High torques, Start and Stop operation, high shock load
- Available close coupled or in various spacer configuration to suit application
| Bore Rigid Hub [Max] | 9.63 in |
| Series | K2 |
| Component Type | Flex Half |
| O.D. | 16 in |
| Inch/Metric | Inch |
| Bore Flex Hub [Max] | 6 in |
| Model | Max-C |
| Speed [Max] | 4100 rpm |
| Coupling Type | Elastomeric |
| Bore Type | Rough |
| Stock Rough Bore | 6 in |
| Coupling Size | 40 |
| Weight | 183.974 LB |
| EAN or UPC | 662384018608 |

