- 4 Coupling Size
- 16 in Outer Diameter
- 6 in Bore Diameter
- 11.12 in Overall Length
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Bore Type | Rough |
| Length Through Bore | 5.62 in |
| Bore Range [Min] | 3 in |
| Bore Range [Max] | 9.625 in |
| Inch/Metric | Inch |
| Overall Length | 11.12 in |
| Coupling Size | 4 |
| Flange Diameter | 16 in |
| Speed [Max] | 2400 rpm |
| Lubricated | No |
| Configuration | Flex Rigid |
| Shaft Separation [Max] | 0.19 in |
| Torque Rating | 189000 in-lb |
| Bore Rigid Hub [Max] | 9.63 in |
| Bore Flex Hub [Max] | 6 in |
| Speed Balanced [Max] | 3600 rpm |
| HP Rating Continuous | 300 @ 100 RPM |
| O.D. | 16 in |
| Bore Size [Max] | 6 in |
| Coupling Type | Elastomeric |
| HP Rating Peak | 600 @ 100 RPM |
| Weight | 431.974 LB |
| EAN or UPC | 662384017502 |

