- 40 Coupling Size
- 8.36 in Outer Diameter
- Carbon Steel Material
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Bore Type | Rough |
| Stock Rough Bore | 9.63 in |
| Model | Max-C |
| Coupling Size | 40 |
| Bore Rigid Hub [Max] | 9.63 in |
| Bore Flex Hub [Max] | 6 in |
| Component Type | Rigid Hub |
| Material | Carbon Steel |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| O.D. | 8.36 in |
| Weight | 248.0 LB |
| EAN or UPC | 662384122381 |

