- 40 Coupling Size
- 3.188 in Outer Diameter
| Bore Size [Max] | 1.25 in |
| Component Type | Hub QD Bushing |
| Speed [Max] | 4100 rpm |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| O.D. | 3.188 in |
| Hub Dia. | 5.375 in |
| Torque Rating | 725 in-lb |
| Length Through Bore | 3.438 in |
| Bore Type | QD Bushing |
| Coupling Size | 40 |
| Bore Size [Min] | 0.5 in |
| Model | Elastomeric |
| Material | Aluminum |
| Bushing Type | JA |
| Weight | 3.079 LB |
| EAN or UPC | 662384005202 |

